CAD

Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK

  • Mfr # 05010S-PWR
  • Zoro # G8721447
CAD Available
product price: 
$
34.19
/pk of 100, $0.34/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

CAD Drawing
Compatible Material
Concrete, Masonry
Anchor Diameter
5/16"
Overall Length
2-3/8"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05010S-PWR
Zoro #
G8721447
UPC #
753527769270
Country of Origin
China
CAD Available
Yes
Item
Sleeve Anchor
Compatible Material
Concrete, Masonry
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex
Drive Type
External Hex
ICC Approved for Cracked Concrete
No
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Industry Standards
CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Min. Embedment
1 in
Material
Steel
Features
Preassembled
Thread Type
Coarse
Series
Lok-Bolt AS
Manufacturer Location
Globally Sourced
Maximum Installation Torque
8 ft-lb
System of Measurement
Inch
Material Grade/Class
Not Graded
Removable
Removable
Minimum Installation Torque
8 ft-lb
Shell Material
Steel
ICC Approval Type
Not Rated
Traction Material
Steel

Dimensions

Anchor Diameter
5/16"
Overall Length
2-3/8"
Drill Bit Size
5/16"
Thread Size
1/4"-20
Minimum Installation Depth
1"
Anchor Length
2 3/8 in
Minimum Hole Depth
3/8 in
Nut Width
0.438 in
Washer Outside Diameter
0.63 in
Wire Rope Length
2 3/8 in
Length
2 3/8 in
Fits Chest Size
Preassembled

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Overall Length 2 3/8 in, Thread Size 1/4 In.-20, Drive Type External Hex, Head Type Hex, Nut Width 0.4375 in, Washer Outside Diameter 0.63 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 5/16 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 8 ft-lb, Maximum Installation Torque 8 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.