This item is Discontinued.

Dewalt Magnetic Drill Kit, 20V, 810 RPM, Brushless DCD1623B

Magnetic Drill Kit, 20V, 810 RPM, Brushless (Discontinued)

  • Mfr # DCD1623B
  • Zoro # G907144415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD1623B
Zoro #
G907144415
UPC #
885911679329
Country of Origin
Mexico

Details

Item
Magnetic Drill Kit
Magnet Type
Permanent
Features
10 Speed Settings, On-Board Led
Power Down Feed Included
Yes
Base Type
Fixed

Description

Get high performance in a wide range of applications with the 20V MAX* 2 in. Magnetic Drill Press with FLEXVOLT ADVANTAGETM. Engineered with 2 mechanical gears for a total of 10 speed settings and E-CLUTCH® technology, this tool helps you complete a variety of jobs. Featuring FLEXVOLT ADVANTAGETM this drill is up to 32% more powerful when using a DEWALT FLEXVOLT® DCB609 battery**. Battery & Charger Sold Separately


  • • High Drilling Capacity - Drill up to a 2 in. hole through 2 in. of structural steel

  • • E-Clutch is designed to turn off when it detects rotation, part of the PERFORM & PROTECTTM family

  • • Track And Locate With TOOL CONNECTTM App - Installing a DEWALT® TOOL CONNECTTM chip allows for monitoring and pinpointing of the drill location on the jobsite (chip sold separately)

Designed for:


  • • (1) 20V MAX* Brushless 2 in. Magnetic Drill Press

  • • *Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • Adjust speed based on the demands of the job with 5 variable speeds for each of the 2 mechanical gears for a total of 10 speed settings

  • • Permanent magnet that requires no electrical charge to attach to steel

  • • Quick change chuck system allows for tool free change between 3/4 in. weldon shank bits and 1/2 in. keyed chuck

  • • Greater range of accesory compatiblity with the motor height adjustment

  • • Forward/reverse control to allow for a greater range of applications like tapping

  • • Help to illuminate drilling area with on-board LED

  • • Long Runtime - Drill up to 40 holes per charge****

  • • Up to 32% more powerful when using a DCB609G battery**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.