Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHT47257L
Zoro #
G7350202
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
30 ft/4 oz
Included Chalk Size
4 oz
Line Length
30 ft
Details
Item
Chalk Reel
Type
Temporary
Color
Blue
For Use With
Chalk Line
Application
Marking
Product Type
Chalk Reel
Gear Ratio
3:1
Fill Weight
4 oz
Case Material
Plastic
Included Chalk Color
Blue
Case Color
Yellow/Black
Included Chalk
4 oz Blue Chalk
Hook Material
Stainless Steel
Handle Type
Folding Crank
Description
Compact Chalk Reel with Blue Chalk
- • Compact size ideal for secondary reel or correction reel
- • 3:1 gear ratio
- • Clutch design for fast, easy unwind
Additional Features:
- • Belt clip for simple, secure storage
- • 30" Braided line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.