Zoro Homepage

Marking Chalk, Violet, Standard, 8 oz

  • Mfr # DWHT47079L

  • Zoro # G804390441


product price: $4.45
/ea

Key Features

Type
Temporary
Color
Violet
Size
0.5 lb
For Use With
Chalk Line Reels
Application
Making Bright Lines On Darker Construction Materials Such As Felt and Asphalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT47079L
Zoro #
G804390441
UPC #
076174470796
Country of Origin
China

Dimensions

Size
0.5 lb

Details

Item
Marking Chalk
Type
Temporary
Color
Violet
For Use With
Chalk Line Reels
Application
Making Bright Lines On Darker Construction Materials Such As Felt and Asphalt
Product Type
Standard Marking Chalk
Chalk Permanence
Standard
Chalk Features
Fade Resistant, Water Resistant
Chalk Color
Violet
Container Features
Bottle

Description

The DEWALT DWHT47079L Marking Chalk is a temporary marking chalk compatible with chalk line reels. This 8 oz. bottle contains violet, standard permanence chalk intended for marking lines on dark surfaces including felt and asphalt.


Key Features of the DEWALT DWHT47079L Marking Chalk:

  • Chalk Type: Standard marking chalk, temporary in nature for non-permanent applications.

  • Application: Designed to create visible lines on dark surfaces including felt and asphalt.

  • Chalk Features: Contains fade-resistant and water-resistant properties under typical jobsite conditions.

  • Bottle Design: Features an oval-shaped container; includes a tethered pop-top spout cap.

  • For Use With: Compatible with standard chalk line reels used in construction settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.