This item is Discontinued.

Dewalt Masonry Port Cut-Off Wheel, 12x1/8x20mm DWA8037

Masonry Port Cut-Off Wheel, 12x1/8x20mm (Discontinued)

  • Mfr # DWA8037
  • Zoro # G0323220
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA8037
Zoro #
G0323220
UPC #
885911266550
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
12"
Arbor Hole Size
20mm
Diameter
12"
Thickness
1/8"

Details

Abrasive Wheel Type
Type 1
Item
Masonry Port Cut-Off Wheel,12x1/8x20mm

Description

Masonry Port Cut-Off Wheel,12x1/8x20mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.