Shop DEWALT
See all product information
Create Account
MAX 20V XR 5.0AH 2 PACK BATTERIES AND DE
- Mfr # DCB205-2/DCB104
- Zoro # G116521076
product price:Â
$
1,131.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
2
7 Combo Product Type
Charger
Oil Resistance
Not Oil-Resistant
Charger Class
Standard
Product Type
Battery and Charger Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCB205-2/DCB104
- Zoro #
- G116521076
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Battery and Charger Kit
- Number of Batteries Included
- 2
- 7 Combo Product Type
- Charger
- Oil Resistance
- Not Oil-Resistant
- Charger Class
- Standard
- Product Type
- Battery and Charger Kit
- Tool Series
- 20V MAX*
- Battery Chemistry
- Li-Ion
- Compatible Product Type
- DEWALT(R) 20V Cordless Tools
- Battery Capacity
- 5 Ah
- Charger Manufacturer Part Number
- DCB104
- 7 Combo Manufacturing Model Number
- DCB104
- Charger Input Voltage
- 120V AC
- Battery Series
- 20V MAX*
- Number of Chargers Included
- 1
- Battery Platform
- 20V MAX*
- Voltage
- 20V DC
Description
Battery and Charger Kit, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 20V DC, Charger Input Voltage 120V AC, Battery Series 20V MAX*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.