Shop DEWALT
See all product information
Create Account
MAX 20V XR PREMIUM 3-SP HD - BARE AND 21
- Mfr # DCD996B/DW1361
- Zoro # G316521036
product price:Â
$
447.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Speed Settings
3
Brushless Motor
Yes
Number of Chargers Included
0
Tool Series
20V MAX* XR(R)
Drilling Capacity in Concrete
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCD996B/DW1361
- Zoro #
- G316521036
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Chuck Size
- 1/2 in
Details
- Item
- Hammer Drill Kit
- Number of Speed Settings
- 3
- Brushless Motor
- Yes
- Number of Chargers Included
- 0
- Tool Series
- 20V MAX* XR(R)
- Drilling Capacity in Concrete
- 1/2 in
- Voltage
- 20V DC
- Maximum Blows per Minute
- 38,250 bpm
- Chuck Material
- Metal
- 7 Combo Product Type
- Drill Bit Set
- Number of Clutch Settings
- 11 + Hammer
- Cordless Drill Class
- Premium
- Number of Batteries Included
- 0
- Battery Platform
- 20V MAX*
- Battery Series
- 20V MAX*
- Clutch Style
- Adjustable
- Battery Chemistry
- Li-Ion
- 7 Combo Manufacturing Model Number
- DW1361
- Drilling Capacity in Wood
- 4 in
Description
Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Maximum Blows per Minute 38,250 bpm, Brushless Motor Yes, Battery Capacity Not Applicable, Battery Model Number Not Applicable, Battery Series 20V MAX*, Charger Model Number Not Applicable, Chuck Material Metal, Clutch Style Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.