Hammer Drill 18V /Starter Kit
- Mfr # GSB18V-1330CN + GXS18V-15N15
- Zoro # G624887657
product price:Â
$
621.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Clutch Settings
25 + Hammer
Drilling Capacity in Concrete
1/2 in
Voltage
18V DC
Chuck Size
1/2 in
Number of Chargers Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSB18V-1330CN + GXS18V-15N15
- Zoro #
- G624887657
- UPC #
- -
- Country of Origin
- Multiple
- Number of Clutch Settings
- 25 + Hammer
- Drilling Capacity in Concrete
- 1/2 in
- Voltage
- 18V DC
- Number of Chargers Included
- 1
- Number of Batteries Included
- 1
- Drilling Capacity in Wood
- 5 7/8 in
- Maximum Blows per Minute
- 33,000 bpm
- Battery Capacity
- 12.0 Ah, 2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah
- 7 Combo Product Type
- Battery and Charger Kit
- Maximum Working Torque
- 1,330 lb-in
- Cordless Drill Class
- Premium
- Number of Speed Settings
- 2
- 7 Combo Manufacturing Model Number
- GXS18V-15N15
- Item
- Hammer Drill Kit
Dimensions
- Chuck Size
- 1/2 in
Description
Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 5 7/8 in, Number of Speed Settings 2, Number of Clutch Settings 25 + Hammer, Maximum Working Torque 1,330 lb-in, Maximum Blows per Minute 33,000 bpm, Brushless Motor Yes, Battery Capacity 12.0 Ah, 2.0 Ah, 4.0 Ah, 6.0 Ah, 8.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.