Shop DEWALT
See all product information
Create Account
Men's DEWALT(R) Htd Jck Camo Fleece Kitted 2X-Lrg, Heats Up to 7 hr. , 20
- Mfr # DCHJ074D1-2X
- Zoro # G7449549
product price:Â
$
233.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
2X
Color
Camo
Length
20.9
Heating Time
Up to 7 hr.
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCHJ074D1-2X
- Zoro #
- G7449549
- UPC #
- 674326304694
- Country of Origin
- China
Dimensions
- Size
- 2X
- Length
- 20.9
- Width
- 3.9
- Overall Height
- 12.2
- Overall Length
- 20.9
- Overall Width
- 3.9
- Height
- 12.2
Details
- Item
- DEWALT(R) Htd Jck Camo Fleece Kitted 2X-Lrg
- Color
- Camo
- Heating Time
- Up to 7 hr.
- Material
- Cotton
- Front Closure Type
- Zipper
- Includes
- DEWALT® 20 V Max* Battery, Charger and Adapter
- Battery Voltage
- 20V
- Gender
- Men's
- Heated Areas
- Left and Right chest and Back
- Heat Settings
- 3
- Number of Outside Pockets
- 2
- Outerwear Primary Color
- Camoflauge
- Outerwear Style
- Jacket
- Weight
- 5.09
- Features
Description
DEWALT(R) Htd Jck Camo Fleece Kitted 2X-Lrg
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.