
MESH OSCILLATING TRIANGLE 220 GRIT (5 PACK)
Mfr # DWASPTRIM220
Zoro # G4848859
product price: $6.79
/pk 5, $1.36/eaSold in multiples of 2 for $13.58
Key Features
Overall Length
3 1/2 in
Number of Pieces
1
Application
Sanding
For Use With
Oscillating Tools
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWASPTRIM220
Zoro #
G4848859
UPC #
885911455619
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 1/2 in
Size
220 Grit
Length
3 1/2 in
Overall Width
3/8 in
Details
Item
Oscillating Tool Sanding Sheet Set
Number of Pieces
1
Application
Sanding
For Use With
Oscillating Tools
Material
Carbide
For Tool Type
Oscillating Tool
Abrasive Material
Silicon Carbide
Direct Fit For Tool Brand
DEWALT(R)
Number of Sheets
5
Backing Type
Hook-and-Loop
Flexible
Not Flexible
Grit
220
Features
Long Service Life, Reduced Clogging, Washable
Abrasive Color
Black
Shape
Triangle
Material Application
Wood
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Product Type
Oscillating Tools
For Workpiece Material
Wood
Product Type
Sanding Sheet Set
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 220, Abrasive Material Silicon Carbide, Length 3 1/2 in, Abrasive Color Black, Material Application Wood, For Tool Type Oscillating Tool, Flexible Not Flexible, Features Long Service Life, Reduced Clogging, Washable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.