
MESH OSCILLATING TRIANGLE 80 GRIT (5 PACK)
Mfr # DWASPTRIM80
Zoro # G4848840
product price: $4.69
/pk 5, $0.94/eaKey Features
Overall Length
3 1/2 in
Number of Pieces
1
Application
Sanding
For Use With
Oscillating Tools
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWASPTRIM80
Zoro #
G4848840
UPC #
885911455626
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 1/2 in
Size
80 Grit
Length
3 1/2 in
Overall Width
3/8 in
Details
Item
Oscillating Tool Sanding Sheet Set
Number of Pieces
1
Application
Sanding
For Use With
Oscillating Tools
Material
Carbide
Grit
80
Backing Type
Hook-and-Loop
Direct Fit For Tool Brand
DEWALT(R)
Shape
Triangle
Features
Long Service Life, Reduced Clogging, Washable
Flexible
Not Flexible
Abrasive Material
Silicon Carbide
Material Application
Wood
For Tool Type
Oscillating Tool
Abrasive Color
Black
Number of Sheets
5
Oscillating Tool Accessory Type
Sanding Sheet Set
For Workpiece Material
Wood
Compatible Product Type
Oscillating Tools
Product Type
Sanding Sheet Set
Description
The DEWALT DWASPTRIM80 Mesh Oscillating Triangle 80 Grit (5 Pack) is a set of sanding sheets designed for use with oscillating tools. Featuring an 80 grit silicon carbide abrasive, these triangle-shaped sheets are suitable for sanding wood surfaces and attach securely using a hook-and-loop backing system.
Key Features of the DEWALT DWASPTRIM80 Mesh Oscillating Triangle Sanding Sheet Set:
- Abrasive Material: Silicon carbide mesh is suitable for material removal on wood workpieces.
- Grit: 80 grit rating, appropriate for general-purpose sanding tasks.
- Backing Type: Hook-and-loop backing system features quick attachment and removal from compatible oscillating tools.
- Washable Mesh: Sheets are washable to minimize clogging and extend usable life.
- Dust Extraction: Mesh construction is compatible with dust extraction systems when used with appropriate equipment.
- Compatible Product Type: Compatible with oscillating tools, including select DEWALT models.
- Number of Sheets: Includes five individual sanding sheets per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.