
Micro to USB Cable 10 ft. Black/Yellow
Mfr # 131 1323 DW2
Zoro # G2698750
product price: $14.69
/eaKey Features
Overall Length
10 ft.
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
131 1323 DW2
Zoro #
G2698750
UPC #
826341042901
Country of Origin
China
Dimensions
Overall Length
10 ft.
Details
Item
USB Cable
Color
Black/Yellow
Description
Built to help withstand everyday wear and tear, the reinforced charging cable for micro-USB is reinforced with Kevlar fiber. The unified, single-piece reduces stress on the cable from repeated bending and flexing. This reinforced charging cable is designed to stand up to the tough conditions on the Jobsite.
- • Braided nylon jacket resists scuffs and tangles
- • Durable strain relief
- • Reversible micro-USB plug connects in either orientation
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.