Zoro Homepage

Miter Saw, 12 in Dia, 3800 RPM

  • Mfr # DCS785B

  • Zoro # G515890995


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
20 V DC
Sliding
Sliding
Miter Angle - Right
60 Degrees
Miter Angle - Left
50 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS785B
Zoro #
G515890995
UPC #
0885911923118
Country of Origin
China

Dimensions

Cutting Width at 45 Degrees - Miter - Maximum
9 7/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Cutting Width at 0 Degrees - Miter - Maximum
14 in
Blade Diameter
12 in

Details

Item
Miter Saw
Power Source
Cordless
Voltage
20 V DC
Sliding
Sliding
Miter Angle - Right
60 Degrees
Miter Angle - Left
50 Degrees
Battery Series
20V MAX* XR(R)
Bevel Angle - Left
49 Degrees
Bevel Tilt Direction
Left, Right
Number of Chargers Included
0
Blade Speed - Maximum
3,800 RPM
Miter Tilt Direction
Left, Right
Battery Chemistry
Li-Ion
Bevel Angle - Right
49 Degrees
Number of Batteries Included
0
Tool Series
20V MAX* XR(R)
Includes Battery
Tool Only
Battery Platform
20V MAX*

Description

DEWALT 20V MAX XR 12 In. Dual Bevel Sliding Miter Saw- Tool Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.