Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DS505K
Zoro #
G0707156
UPC #
028877546261
Country of Origin
Multiple
Dimensions
Length
5"
Width
2"
Height
5"
Details
Item
GPS Locator Extended Run Time Kit
For Use With
Mobile Assets
Operating Range
Unlimited
Connection Location
QUALCOMMgpsONE
Includes
Base Unit, Extended Run Time Adapter, Power Supply, Door Contact Magnet, Service Activation Card
Mounting
On Exterior Of Equipment
Process Connection
Sprint PCS
Features
GPS Technology Notification Contacts Up To 3 People
Battery
4 D Akaline & Rechargable Lithium Ion
Sensors
Siren, Vibration, Tamper, Temperature
Description
GPS Locator Extended Run Time Kit, Mounting On Exterior Of Equipment, 4 D Akaline & Rechargable Lithium Ion Battery, Features GPS Technology Notification Contacts Up To 3 People, Unlimited Operating Range, Length 5 in, Width 2 in, Height 5 in, Sprint PCS Process Connection, QUALCOMMgpsONE Connection Location, Siren, Vibration, Tamper, Temperature Sensors, For Use With Mobile Assets, Includes Base Unit, Extended Run Time Adapter, Power Supply, Door Contact Magnet, Service Activation Card
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.