Nail Gun, 20 V DC

  • Mfr # DCN891B
  • Zoro # G212221122
product price: 
$
1,194.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Features
1 in Compact Magazine for Improved Access in Tight Areas and Lighter Weight, Combustion-Free Operation Drives Fasteners without Need for Fuel Cells or Powder Loads, Drives Fasteners into Concrete and Steel Substrates for Application Versatility, Field-Serviceable Driver Piston for Easy Maintenance, Variable Power Settings for Application Versatility
For Nail Head Style
Brad
Nail Gun Type
Concrete
Handle Type
Insulated Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCN891B
Zoro #
G212221122
UPC #
075352313702
Country of Origin
China

Dimensions

For Nail Shank Diameter
0.102 in to 0.145 in
For Nail Length Range
1 1/4 in to 2 1/4 in
For Nail Length - Maximum
2 1/4 in
For Nail Shank Diameter - Minimum
0.1 in
For Nail Length - Minimum
1 1/4 in
Overall Length
16 in
Overall Height
15 1/2 in
Overall Width
18 3/4 in
For Nail Shank Diameter - Maximum
0.15 in
Fits Chest Size
1 in Compact Magazine for Improved Access in Tight Areas and Lighter Weight, Combustion-Free Operation Drives Fasteners without Need for Fuel Cells or Powder Loads, Drives Fasteners into Concrete and Steel Substrates for Application Versatility, Field-Serviceable Driver Piston for Easy Maintenance, Variable Power Settings for Application Versatility

Details

Item
Nail Gun
Voltage
20 V DC
Features
1 in Compact Magazine for Improved Access in Tight Areas and Lighter Weight, Combustion-Free Operation Drives Fasteners without Need for Fuel Cells or Powder Loads, Drives Fasteners into Concrete and Steel Substrates for Application Versatility, Field-Serviceable Driver Piston for Easy Maintenance, Variable Power Settings for Application Versatility
For Nail Head Style
Brad
Nail Gun Type
Concrete
Handle Type
Insulated Grip
Case Included
Yes
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Collation Angle
15 Degrees
Includes
20V MAX Cordless Concrete Nailer (DCN890), Kit box, Standard/Drywall Nose Piece (DCN8904)
Power Source
Cordless
Collation Type
Plastic
Magazine Capacity
33
Battery Series
20V MAX*
Built-In Light
Yes
Tool Weight
8.9 lb
Collation Style
Strip
Firing Mode
Sequential
Includes Battery
Tool Only
Tool Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
Includes Case
Case Included
Product Type
Nail Gun
Battery Platform
20V MAX*
Wireless Tracking System
Tool Connect(TM)
Magazine Type
Angled
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20 V DC, DEWALT(R), Firing Mode Sequential, Collation Style Strip, Collation Type Plastic, Collation Angle 15 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Brad, For Nail Length Range 1 1/4 in to 2 1/4 in, For Nail Shank Diameter 0.102 in to 0.145 in, Built-In Light Yes, Battery Capacity Not Applicable, Battery Series 20V MAX*, Handle Type Insulated Grip, Case Included Yes, Tool Weight 8.9 lb

Ratings & reviews