Nail Gun, 20 V DC

  • Mfr # DCN920P1
  • Zoro # G511934808
product price: 
$
549.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Nail Gun Type
Framing
Collation Angle
21 Degrees
Battery Capacity
(1) 5.0 Ah
Collation Type
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCN920P1
Zoro #
G511934808
UPC #
885911904131
Country of Origin
Mexico

Dimensions

For Nail Length Range
0 in to 3 1/2 in
For Nail Shank Diameter
0.113 in to 0.131 in
For Nail Length - Maximum
3 1/2 in
For Nail Length - Minimum
0 in
For Nail Shank Diameter - Maximum
0.13 in
For Nail Shank Diameter - Minimum
0.11 in

Details

Item
Nail Gun
Voltage
20 V DC
Nail Gun Type
Framing
Collation Angle
21 Degrees
Battery Capacity
(1) 5.0 Ah
Collation Type
Plastic
Housing Material
Plastic
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Battery Series
20V MAX*
Collation Style
Strip
Firing Mode
Combination
Power Source
Cordless
Wireless Tracking System
Chip Ready
Number of Chargers Included
1
Includes Battery
Battery Included
Battery Platform
20V MAX*
Built-In Light Type
Individual Light(s)
Product Type
Framing Nailer Kit
Charger Manufacturing Model Number
DCB1104
Motor Type
Brushless
Tool Series
20V MAX* XR(R)
Battery Type
Tabbed
Battery Chemistry
Li-Ion
Number of Batteries Included
1
Battery Manufacturing Model Number
DCB205
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Cordless, 20 V DC, Brushless Motor Yes, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, For Nail Length Range 0 in to 3 1/2 in, For Nail Shank Diameter 0.113 in to 0.131 in, Battery Capacity (1) 5.0 Ah, Battery Series 20V MAX*, Housing Material Plastic

Restrictions

Hazardous material

Ratings & reviews