Nail Gun Kit, 20 V DC

  • Mfr # DCN45RNB/DCB204
  • Zoro # G407204008
product price: 
$
617.81
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Series
DEWALT(R)
Collation Type
Wire
Requires
Rechargeable Battery to Operate
Brushless Motor
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCN45RNB/DCB204
Zoro #
G407204008
UPC #
-
Country of Origin
Multiple
Item
Nail Gun Kit
Voltage
20 V DC
Series
DEWALT(R)
Collation Type
Wire
Requires
Rechargeable Battery to Operate
Brushless Motor
Yes
Wireless Tool Tracking
No
Collation Angle
15 Degrees
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Case Included
No
Housing Material
Plastic
Tool Weight
6.7 lb
Built-In Light
No
Battery Model No.
DCB204
Tip
No Mar
Nail Gun Type
Roofing
Standards
UL Listed
Product Type
Nail Gun
Charger Included
No
Power Source
Cordless
Battery Capacity
(1) 4.0 Ah
Collation Style
Coil
Includes
Nailer, DCB204
Battery Series
20V MAX*
Handle Type
Pistol Grip
Number of Batteries Included
1
Firing Mode
Bump
Tip Type
No Mar
Includes Battery
Battery Included
Number of Chargers Included
0
Includes Case
Case Not Included
Magazine Type
Angled
Motor Type
Brushless
Battery Manufacturing Model Number
DCB204
Battery Chemistry
Li-Ion
Tool Series
20V MAX*
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

For Nail Length Range
3/4 in to 1 3/4 in
For Nail Shank Diameter
0.12 in
Depth Control
Adjustable
For Nail Length - Minimum
3/4 in
For Nail Length - Maximum
1 3/4 in

Description

Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Cordless, 20 V DC, DEWALT(R), Series DEWALT(R), Brushless Motor Yes, Tip No Mar, Depth Control Adjustable, Firing Mode Bump, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Gauge Not Applicable, For Nail Length Range 3/4 in to 1 3/4 in, For Nail Shank Diameter 0.12 in, Built-In Light No, Battery Capacity (1) 4.0 Ah, Battery Model No. DCB204, Battery Series 20V MAX*, Charger Included No

Ratings & reviews