Shop DEWALT

Nail Gun, 20 V DC

  • Mfr # DCN930B
  • Zoro # G011934865

original price:  $414.99 , new price: $349.00 , 15 percent off
new price: 
$
349.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Collation Type
Paper
For Nail Shank Diameter
0.113 in to 0.131 in
Tool Weight
8.65 lb
Battery Model No.
DCB205
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCN930B
Zoro #
G011934865
UPC #
885911814683
Country of Origin
Mexico
Item
Nail Gun
Voltage
20 V DC
Collation Type
Paper
Tool Weight
8.65 lb
Battery Model No.
DCB205
Magazine Loading
Rear
Battery Series
20V MAX*
Charger Included
No
Brushless Motor
Yes
Collation Angle
30 Degrees
Cordless Tool Kit Contents
(1) Bare Tool
Collation Style
Strip
Tip
No Mar
Magazine Capacity
55
Nail Gun Type
Framing
Firing Mode
Combination
Features
On-Site Serviceability - Limit Maintenance Delays with Field Serviceable Springs and Driver Blade, Quick Setup - Show-Up and Get Right to Work with this Cordless Nailer Requiring No Compressors or Hoses
Includes
Belt Hook and Screw, Hex Wrench, Nailer (DCN930), No Mar Tip
Number of Batteries Included
0
Power Source
Cordless
Battery Type
Tabbed
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
Tip Type
No Mar
Includes Battery
Tool Only
Magazine Type
Angled
Product Type
Framing Nailer
Tool Series
20V MAX* XR(R)
Battery Platform
20V MAX*
Number of Chargers Included
0
Wireless Tracking System
Chip Ready
Battery Chemistry
Li-Ion
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

For Nail Shank Diameter
0.113 in to 0.131 in
For Nail Length Range
1 in to 3 1/2 in
Overall Width
5 5/8 in
For Nail Length - Maximum
3 1/2 in
Overall Length
13 7/8 in
For Nail Length - Minimum
1 in
For Nail Shank Diameter - Maximum
0.13 in
For Nail Shank Diameter - Minimum
0.11 in
Overall Height
13 3/16 in
Fits Chest Size
On-Site Serviceability - Limit Maintenance Delays with Field Serviceable Springs and Driver Blade, Quick Setup - Show-Up and Get Right to Work with this Cordless Nailer Requiring No Compressors or Hoses

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20 V DC, DEWALT(R), Brushless Motor Yes, Tip No Mar, Firing Mode Combination, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Gauge Not Applicable, For Nail Length Range 1 in to 3 1/2 in, For Nail Shank Diameter 0.113 in to 0.131 in, Battery Capacity Not Applicable, Battery Model No. DCB205, Battery Series 20V MAX*, Charger Included No, Tool Weight 8.65 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.