Nailer, 20 V DC
- Mfr # DCN910B
- Zoro # G522886165
product price:Â
$
517.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
0
Voltage
20 V DC
Includes Battery
Tool Only
Motor Type
Brushless
For Nail Length - Maximum
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCN910B
- Zoro #
- G522886165
- UPC #
- 0198706010031
- Country of Origin
- Mexico
- Number of Batteries Included
- 0
- Voltage
- 20 V DC
- Includes Battery
- Tool Only
- Motor Type
- Brushless
- Firing Mode
- Sequential
- Nail Gun Type
- Concrete
- Item
- Nailer
- Number of Chargers Included
- 0
- Handle Type
- Pistol Grip
- Features
- Rafter Hook
- Tool Series
- 20V MAX* XR(R)
- Collation Angle
- 21 Degrees
- Power Source
- Cordless
- Product Type
- Nail Gun
- Includes
- Belt Hook
- Collation Type
- Plastic
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- For Nail Length - Maximum
- 3 1/2 in
- For Nail Length - Minimum
- 2 3/4 in
- Depth Control
- Adjustable
- For Nail Shank Diameter - Minimum
- 0.13 in
- For Nail Shank Diameter - Maximum
- 0.13 in
- Fits Chest Size
- Rafter Hook
Description
Nailer, Cordless, 20 V DC, Depth Control Adjustable, Firing Mode Sequential, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, Battery Capacity Not Applicable, Handle Type Pistol Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.