Shop WESTGATE
See all product information
Create Account
ROTATABLE SLIM VANITY 24in 20W 5CCT 1400LM C90 DIM, BLACK, 27K/30K/35K/40K/50K, Matt Black
- Mfr # LVS-24-MCT5-BK
- Zoro # G724885164
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Rated Life
50,000hr
Power Factor
>0.90
IP Rating
IP20
Housing Finish
Matt Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-24-MCT5-BK
- Zoro #
- G724885164
- UPC #
- 845060087888
- Country of Origin
- Indonesia
Dimensions
- Length
- 24.0 in
- Width
- 4.6 in
- Height
- 3.9 in
Details
- Voltage
- 120V
- Rated Life
- 50,000hr
- Power Factor
- >0.90
- Fixture Wattage
- 20W
- IP Rating
- IP20
- Housing Finish
- Matt Black
- Standards
- ETL
- Ambient Temp. Range
- 104 Degrees to 104 Degrees F
- Dimmable
- TRIAC Dimming
- CRI
- 90
- Housing Material
- Aluminium+PC
- Weight
- 1.8 lb
- Lumens
- 1400LM
- Beam Angle
- 120°
- Lighting Technology
- Shenzhen Kingbrighter Opto-electronics
- Item
- Rotatable Slim Vanity 24In 20W 5Cct 1400Lm C90 Dim
- Lens Type
- PC lens
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Description
The Westgate LVS-24-MCT5-BK is a rotatable slim vanity 24in 20w 5cct 1400lm c90 dim. It delivers 1400LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of aluminium+pc in a matt black finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature 104 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: PC lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.