Nailer Gun, 20 V DC

  • Mfr # DCN45RNB/ DCB240
  • Zoro # G8209208
product price: 
$
617.81
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Brushless Motor
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCN45RNB/ DCB240
Zoro #
G8209208
UPC #
-
Country of Origin
Multiple

Dimensions

Length
11-1/2"
For Nail Length Range
3/4 in to 1 3/4 in
Shank Dia.
0.120"
Depth Control
Adjustable
Height
11-1/2"
For Nail Shank Diameter
0.12 in
For Nail Shank Diameter - Minimum
0.12 in
For Nail Length - Minimum
3/4 in
For Nail Length - Maximum
1 3/4 in

Details

Item
Nailer Gun
Voltage
20 V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Brushless Motor
Yes
Collation Angle
15 Degrees
Handle Type
Pistol Grip
Charger Replacement
11A157
Battery Included
Yes
Power Source
Cordless
Magazine Loading
Cannister-Coil
Collation Style
Coil
Requires
Rechargeable Battery to Operate
Battery Capacity
(1) 4.0 Ah
Tip
No Mar
Battery Pack Replacement
55KE70
Charger Included
No
Number of Batteries Included
1
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Magazine Capacity
120
Triggering Mode
Bump
Magazine
Angled
Fastener Range
3/4" to 1-3/4"
Tool Weight
6.7 lb
Head Style
Round
Included Charger
No
Battery Series
20V MAX*
Gauge
12
Includes
Belt Clip
Collation Type
Wire
Firing Mode
Sequential
Nail Gun Type
Roofing
Product Type
Nailer Gun
Motor Type
Brushless
Tip Type
No Mar
Number of Chargers Included
0
Includes Battery
Battery Included
Includes Case
Case Not Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nailer Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, 20 V DC, Series 20V MAX, Brushless Motor Yes, Tip No Mar, Depth Control Adjustable, Firing Mode Sequential, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Length Range 3/4 in to 1 3/4 in, For Nail Shank Diameter 0.12 in, Battery Capacity (1) 4.0 Ah, Battery Series 20V MAX*, Charger Included No, Handle Type Pistol Grip, Case Included No, Tool Weight 6.7 lb

Restrictions

Hazardous material

Ratings & reviews