Shop DEWALT
See all product information
Create Account
NG Connected Tag, 25 Tags, Bluetooth
- Mfr # DCE045
- Zoro # G823946179
product price:Â
$
35.49
/ea
Sold in multiples of 28 for
$993.72
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Durable Design, Quick Set Up, Versatile Tracking Capabilities
Number of Tags Included
25
Product Type
Tool Connect Tag
Includes
(1) DCE045 TOOL CONNECT Tag
Tag Type
Bluetooth Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE045
- Zoro #
- G823946179
- UPC #
- 0885911954013
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 6 5/16 in
- Overall Length
- 4 13/16 in
- Overall Width
- 3 9/16 in
- Wire Rope Length
- 4 13/16 in
- Length
- 4 13/16 in
- Fits Chest Size
- Durable Design, Quick Set Up, Versatile Tracking Capabilities
Details
- Features
- Durable Design, Quick Set Up, Versatile Tracking Capabilities
- Number of Tags Included
- 25
- Product Type
- Tool Connect Tag
- Includes
- (1) DCE045 TOOL CONNECT Tag
- Tag Type
- Bluetooth Connector
- Wireless Connection
- Bluetooth
- Item
- NG Connected Tag
- Attachment
- Glue, Screw, Zip-Tie
Description
NG Connected Tag, Attachment Glue, Screw, Zip-Tie, Tag Type Bluetooth Connector, Wireless Connection Bluetooth, For Voltage Not Applicable, Number of Tags Included 25, Overall Height 6 5/16 in, Overall Length 4 13/16 in, Overall Width 3 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.