Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW896
Zoro #
G3206147
UPC #
028875008969
Country of Origin
Mexico
Dimensions
Min. Cut Radius
1 in
Tool Length (In.)
9 3/4 in
Overall Length
9 3/4 in
Minimum Cutting Radius
1 in
Cord Length
8 ft
Details
Item
Nibbler
Amps @ 120V
3.0
Corded/Cordless
Corded
Stainless Steel Capacity (Gauge)
18
Steel Capacity (Gauge)
16
Corded/Banded
Corded
Bearings
Ball & Roller
Features
Paddle Switch, Rotating Head, Round Punch
No Load Strokes/Minute
2100
Tool Weight (Lb.)
4.5
Cord
8 ft 2-Cond.
Tool Weight
4.5 lb
Capacity Steel
16 ga
Power Source
Corded
Current
3 A
Capacity Stainless Steel
18 ga
Description
Nibbler, Capacity Steel 16 ga, Capacity Stainless Steel 18 ga, Minimum Cutting Radius 1 in, Cord Length 8 ft, Current 3 A, Power Source Corded, Features Paddle Switch, Rotating Head, Round Punch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.