This item is Discontinued.

Dewalt Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK DPG73XL

Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (Discontinued)

  • Mfr # DPG73XL
  • Zoro # G3855618
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG73XL
Zoro #
G3855618
UPC #
674326266602
Country of Origin
China

Dimensions

Size
XL
Glove Size
XL

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

DEWALT(R) DPG73 Ultradex(R) Smooth Ni,PK 12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.