Shop DEWALT
See all product information
Create Account
NO LOCK-ON 4-1/2IN/5IN 13A, 11K RPM, PDL,
- Mfr # DWE43114N/DW4523
- Zoro # G316506477
product price:Â
$
294.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
120V AC
Number of Speed Settings
1
Anti-Kickback Clutch Type
Electronic
Overall Length
13 in
Wheel Diameter
4 1/2 in, 5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWE43114N/DW4523
- Zoro #
- G316506477
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 13 in
- Wheel Diameter
- 4 1/2 in, 5 in
- Spindle Thread Size
- 5/8"-11
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Angle Grinder and Wheel
- Voltage
- 120V AC
- Number of Speed Settings
- 1
- Anti-Kickback Clutch Type
- Electronic
- Safety Features
- Adjustable Guard, Anti-Restart Technology, Lock-Off Switch
- Power Source
- Corded
- Head Type
- Standard Head
- Maximum Speed
- 11,000 RPM
- 7 Combo Product Type
- Grinding Wheel
- Current
- 13 A
- Switch Type
- Paddle
- Brake Type
- Electronic
- 7 Combo Manufacturing Model Number
- DW4523
- Application
- Grinding and Milling
- Handle Type
- Barrel Grip
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Angle Grinder and Wheel, Wheel Diameter 4 1/2 in, 5 in, Current 13 A, Switch Type Paddle, Overall Length 13 in, Head Type Standard Head, Spindle Thread Size 5/8 In.-11, Brake Type Electronic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.