ANGLE 20V XR BL 4.5IN GRINDER - BA

  • Mfr # DCG402B/DCBP320
  • Zoro # G223366881
product price: 
$
601.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wheel Diameter
4 1/2 in
Brake Type
Electronic
Voltage
20V DC
Application
General Grinding and Polishing
Battery Series
20V MAX*
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCG402B/DCBP320
Zoro #
G223366881
UPC #
-
Country of Origin
China
Brake Type
Electronic
Item
Angle Grinder Kit
Voltage
20V DC
Application
General Grinding and Polishing
Battery Series
20V MAX*
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
Features
Electronic Brake, Help Maximize Control - Equipped with the DEWALT ANTI-ROTATION System
Handle Material
Plastic
Includes Battery
Battery Included
Switch Type
Paddle
Tool Series
20V MAX*
Power Source
Cordless
Handle Style
Barrel Grip
Head Type
Standard Head
Battery Manufacturer Part Number
DCBP320
Number of Batteries Included
1
Wireless Tracking System
Tool Connect(TM)
Housing Material
Plastic
For Wheel Type
Type 27
7 Combo Product Type
Battery
Maximum Speed
11,000 RPM
Switch Location
Bottom
Product Type
Angle Grinder
Battery Grainger Part Number
852N05
Battery Capacity
3.5 Ah
Number of Chargers Included
0
Number of Speed Settings
1
For Workpiece Material
Metal
Includes
DCBP320
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Wheel Diameter
4 1/2 in
Fits Chest Size
Electronic Brake, Help Maximize Control - Equipped with the DEWALT ANTI-ROTATION System

Description

Angle Grinder Kit, Head Type Standard Head, Voltage 20V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 3.5 Ah, Switch Type Paddle, Brake Type Electronic, Switch Location Bottom, Number of Speed Settings 1

Ratings & reviews