Nut Driver
Mfr # DWAFE14ND
Zoro # G323785957
product price:Â $3.55
/ea
Sold in multiples of 3 for $10.65
Key Features
Finish
Manganese Phosphate
Overall Length
2 9/16 in
Shank Size
1/4 in
Features
Built to Last - Part of the Dewalt(R) Elite Series(TM) Lineup, Fastener Retention - Industrial Strength Rare Earth Magnet to Secure Fasteners, Minimizes Stripped Fasteners - Recessed Corners for Driving on Flats
Series
ELITE SERIES(TM)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFE14ND
Zoro #
G323785957
UPC #
0075352351780
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 9/16 in
Shank Size
1/4 in
Socket Size
1/4 in
Connection Size
1/4 in Hex
Overall Nutsetter Length
2 9/16 in
Details
Item
Nut Driver
Finish
Manganese Phosphate
Features
Built to Last - Part of the Dewalt(R) Elite Series(TM) Lineup, Fastener Retention - Industrial Strength Rare Earth Magnet to Secure Fasteners, Minimizes Stripped Fasteners - Recessed Corners for Driving on Flats
Series
ELITE SERIES(TM)
Product Type
Nut Driver
Measurement System
Imperial
Impact Rated
Impact Rated
Material
Steel
Includes
DWAFE14ND Elite Series(TM) 1/4 in x 2 9/16 in Nut Driver
Number of Nutsetters Included
1
Shank Shape
Hex
Connection Shape
Hex
Magnetized Tip
Magnetized Tip
Description
Nut Driver, Measurement System Imperial, Overall Length 2 9/16 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Manganese Phosphate, Material Steel, Number of Nutsetters Included 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.