Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW2228IRP
Zoro #
G7632511
UPC #
885911085380
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Overall Length
2-9/16"
Nutsetter Hex Size
7/16"
Hex Shank Size
1/4"
Overall Nutsetter Length
2-9/16"
Details
Material
Impact Ready
Finish
Magnesium Phosphate
Impact Rated
Yes
Shank Style
Hex
Magnetic/Nonmagnetic
Magnetic
Application - Tools
Impact
Fastening Tool Material
Steel
Fastening Tool Item
Nutsetter
Fastening Tool Finish
Magnesium Phosphate
SAE or Metric
SAE
Item
Nutsetter
Description
Nutsetter, Overall Length 2 9/16 in, Impact Rated Yes, Finish Magnesium Phosphate, Material Impact Ready
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.