Oscillating 3-Pc. Scr Plng Cut Wide Cut
Mfr # DWA4231
Zoro # G1725670
product price: $23.69
/ea
Sold in multiples of 5 for $118.45
Key Features
Number of Blades
3
Primary Material Application
Wood
Materials Cut
Wood
Connection Style
Universal
Blade Shape
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA4231
Zoro #
G1725670
UPC #
885911324977
Country of Origin
China
Details
Item
Oscillating Blade Assortment,3Pc
Number of Blades
3
Primary Material Application
Wood
Materials Cut
Wood
Connection Style
Universal
Blade Shape
Straight
For Workpiece Material
Wood
Description
- • Universal Fitment For Use On All Major Brands - (No adapter required)
Designed for:
- • (1) DWA4203 Wood With Nail Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.