MAX 20V XR BRUSHLESS OSCILLATING TOOL AN
- Mfr # DCS356B/DWA425GSET
- Zoro # G016521091
product price:Â
$
360.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless Tool Tracking
No
7 Combo Manufacturing Model Number
DWA425GSET
Tool Series
20V MAX*
Accessory Free Tool Change
Yes
Tool Weight
2.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS356B/DWA425GSET
- Zoro #
- G016521091
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Oscillating Tool and Blades
- Wireless Tool Tracking
- No
- 7 Combo Manufacturing Model Number
- DWA425GSET
- Tool Series
- 20V MAX*
- Accessory Free Tool Change
- Yes
- Tool Weight
- 2.6 lb
- Battery Series
- 20V MAX*
- Brushless Motor
- Yes
- Number of Batteries Included
- 0
- Voltage
- 20V DC
- Number of Chargers Included
- 0
- Connection Style
- Universal Open-Back
- Battery Platform
- 20V MAX*
- Oscillation Angle
- 3.2 Degrees
- 7 Combo Product Type
- Oscillating Blades
- Battery Brand
- DEWALT
Description
Oscillating Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.