Dewalt
Oscillating Tool, 12V, Bonus Battery
Mfr # DCS353B/DCB124
Zoro # G910823604
original price:
$228.99
43% off
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Tool Weight 1.9 lb
- Series XTREME(TM)
- Oscillation Angle 3.2 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693220)
- JONARD TOOLS Insertion Tool, Size 20, 5-1/4 In, Red (A-4598)
- DEWALT 30 ft DEWALT Atomic Tape (DWHT38130S)
- PALADIN TOOLS Crimper 1300 Frame (PA1302)
- DEWALT Oscillating Tool, 20V DC, Cordless, 3.2 Degrees Oscillation Angle, MAX* XR Series (DCS356B/DCB203)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool (Tool Only) (DCS356B)
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit (DCM849P2)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) (DCS356D1)
- PORTER-CABLE 20V MAX* Cordless Variable Speed Oscillating Tool (Tool Only) with 11 pc. Accessory Set (PCC710B)
- SKIL Oscillating MultiTool Kit, Cordless (OS593002)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 HOCP2.5 Batt (2526-20, 48-11-2425)
- Dewalt Cordless Tools