
PILOT POINT 19/64 DRILL BITS-BULK
Mfr # DW1919B
Zoro # G502578691
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Drill Bit Size
19/64 in
Overall Length
4-3/8 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW1919B
Zoro #
G502578691
UPC #
288773025912
Country of Origin
China
Dimensions
Drill Bit Size
19/64 in
Overall Length
4-3/8 in
Flute Length
3.6 in
Cutting Length
3-1/16 in
Details
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Point Type
Pilot
Decimal Equivalent
0.2969 in
Flute Type
Spiral
Application
Drilling in Wood, Metal, or Plastic
Description
The DEWALT DW1919B Pilot Point Drill Bit is suitable for use with wood, metal, or plastic. Featuring a 19/64 inch size and constructed from high speed steel with a gold ferrous oxide finish, this drill bit is constructed from high speed steel with a gold ferrous oxide finish.
Key Features of the DEWALT DW1919B Pilot Point Drill Bit:
- Pilot Point® Tip: Designed to initiate drilling upon contact and may help minimize lock-up during breakthrough.
- No-Spin Shank: Straight shank design intended to reduce spinning in the chuck for reliable operation.
- Tapered Web: Tapered web construction
- Size Markings: Located above the shank to help prevent wear from repeated use.
- Material & Construction: Made from high speed steel with a spiral flute type for efficient chip removal; right hand cutting direction.
- Dimensions: Cutting length of 3-1/16 inches, overall length of 4-3/8 inches, and decimal equivalent of 0.2969 inches; jobber length fractional sizing suitable for general-purpose drilling tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.