Shop DEWALT
See all product information
PILOT POINT(R) Tip Cut-Out Bit, PK2
Mfr # DWAPP14002
Zoro # G7724102
product price:Â $9.19
/pk 2, $4.60/eaKey Features
Overall Length
2 7/8 in
Shank Size
1/4 in
Cutting Depth
1 11/16 in
Material
High Speed Steel
Application
Drywall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAPP14002
Zoro #
G7724102
UPC #
885911716710
Country of Origin
Brazil
Dimensions
Overall Length
2 7/8 in
Shank Size
1/4 in
Cutting Depth
1 11/16 in
Shank Diameter
1/4 in
Drill Bit Diameter
1/4 in
Flute Length
43 mm
Overall Diameter
1/4 in
Details
Item
Cut-Out Bit
Material
High Speed Steel
Application
Drywall
Tip Style
Cutting
Bit Application
Drywall
Max. Speed
26,000 RPM
Finish
Bright
Cutting Direction
Right Hand
Number of Flutes
2
Primary Material Application
Drywall
For Workpiece Material
Drywall
Speed - Maximum
26,000 RPM
Compatible Manufacturer Model Number
DCE555
Description
Cut-Out Bit, Drill Bit Diameter 1/4 in, Max. Speed 26,000 RPM, Shank Diameter 1/4 in, Overall Length 2 7/8 in, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Tip Style Cutting, Finish Bright, Flute Length 43 mm, Cutting Direction Right Hand, Number of Flutes 2, Cutting Depth 1 11/16 in, Tool Brand DEWALT(R), Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.