PILOT POINT(R) Tip Cut-Out Bit, PK10
Mfr # DWAPP18010
Zoro # G7724540
product price:Â $9.69
/pk 10, $0.97/eaKey Features
Overall Length
2 3/8 in
Shank Size
1/8 in
Cutting Depth
1 1/4 in
Application
Drywall
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAPP18010
Zoro #
G7724540
UPC #
885911716727
Country of Origin
Brazil
Dimensions
Overall Length
2 3/8 in
Shank Size
1/8 in
Cutting Depth
1 1/4 in
Drill Bit Diameter
1/8 in
Shank Diameter
1/8 in
Flute Length
32 mm
Overall Diameter
1/8 in
Details
Item
Cut-Out Bit
Application
Drywall
Material
High Speed Steel
Finish
Bright
Primary Material Application
Drywall
Tip Style
Cutting
Max. Speed
26,000 RPM
Number of Flutes
2
Bit Application
Drywall
Cutting Direction
Right Hand
For Workpiece Material
Drywall
Compatible Manufacturer Model Number
DCE555
Speed - Maximum
26,000 RPM
Description
The DEWALT DWAPP18010 PILOT POINT(R) Tip Cut-Out Bit is a high speed steel accessory designed for use with spiral saws, specifically compatible with the DCE555 model. This bit is designed for use in drywall applications.
Key Features of the DEWALT DWAPP18010 PILOT POINT(R) Tip Cut-Out Bit:
- Application: Designed for general drywall cutting tasks.
- PILOT POINT(R) Tip: Intended to assist with maintaining direction during operation.
- Material: Constructed from high speed steel.
- Cutting Depth: Rated for up to 1-1/4 inch depth in drywall material.
- Max Speed: Rated for speeds up to 26,000 RPM.
- Dimensions: 1/8 inch diameter with an overall length of 2-3/8 inches; shank size also measures 1/8 inch.
- Flute Design: Designed with two flutes (flute length: 32 mm).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.