Shop VERMONT AMERICAN
See all product information
Create Account
1-1/8 in. D X 5/32 in. X 2-1/8 in. L Carbide Tipped Roman Ogee Router Bit
- Mfr # 23149
- Zoro # G200489183
product price:
$
19.45
/ea
Key Features
Material - Machining
Carbide Tipped
Cutter Dia.
1 in
Overall Length
2-1/8 in
Shank Dia.
1/4 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23149
- Zoro #
- G200489183
- UPC #
- 45325738290
- Country of Origin
- China
- Material - Machining
- Carbide Tipped
- Number of Flutes
- 2
- Color
- Grey
- Bearing Included
- Yes
- Router Bit Type
- Roman Ogee
Dimensions
- Cutter Dia.
- 1 in
- Overall Length
- 2-1/8 in
- Shank Dia.
- 1/4 in
- Bearing Dia. (In.)
- 1/2 in
- Shank Length (In.)
- 1.625 in
- Radius (In.)
- 5/32 in
- Overall Diameter
- 1-1/8 in
- Cutting Edge Length
- 1/2 in
- Flute Length
- 0.5 in
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Double flute allows for a better finish in harder materials, while carbide tip incorporates the wear resistance of carbide and the toughness of a steel body. Heat treated shanks and bodies provide added durability.
- • 1-1/8 in. outer diameter
- • 1/2 in. cutting length
- • 1/4 in. shank diameter
- • 2-1/8 in. overall length
- • 1/2 in. bearing diameter
- • 5/32 in. radius
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.