Shop DEWALT
See all product information
PILOT POINT(R) Tip Cut-Out Bit, PK2
Mfr # DWAPP53202
Zoro # G7724909
product price:Â $5.89
/pk 2, $2.95/eaKey Features
Overall Length
2 1/2 in
Shank Size
3/16 in
Cutting Depth
1 5/16 in
Application
Drywall
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAPP53202
Zoro #
G7724909
UPC #
885911716703
Country of Origin
Brazil
Dimensions
Overall Length
2 1/2 in
Shank Size
3/16 in
Cutting Depth
1 5/16 in
Flute Length
33 mm
Drill Bit Diameter
5/32 in
Shank Diameter
3/16 in
Overall Diameter
3/16 in
Details
Item
Cut-Out Bit
Application
Drywall
Material
High Speed Steel
Number of Flutes
2
Max. Speed
26,000 RPM
Tip Style
Cutting
Cutting Direction
Right Hand
Bit Application
Drywall
Finish
Bright
Primary Material Application
Drywall
For Workpiece Material
Drywall
Compatible Manufacturer Model Number
DCE555
Speed - Maximum
26,000 RPM
Description
Cut-Out Bit, Drill Bit Diameter 5/32 in, Max. Speed 26,000 RPM, Shank Diameter 3/16 in, Overall Length 2 1/2 in, Bit Application Drywall, Primary Material Application Drywall, Material High Speed Steel, Tip Style Cutting, Finish Bright, Flute Length 33 mm, Cutting Direction Right Hand, Number of Flutes 2, Cutting Depth 1 5/16 in, Tool Brand DEWALT(R), Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.