FEIN JMC MAGFORCE 90 CUT SET/PASTE

  • Mfr # MAGFORCE 120V60H+63134999027+32160015980
  • Zoro # G723363236
product price: 
$
2,791.99
/ea
Free Shipping & Returns

Key Features

Magnet Type
Electric
Plug Type
Two-Prong
Reversible
Forward/Reverse
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Phase
Single-Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAGFORCE 120V60H+63134999027+32160015980
Zoro #
G723363236
UPC #
-
Country of Origin
Multiple
Magnet Type
Electric
Plug Type
Two-Prong
Reversible
Forward/Reverse
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Phase
Single-Phase
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Minimum Spindle Speed
130 RPM
Coolant System
Yes
Number of Spindle Speeds
Variable
Voltage
120V AC
Maximum Spindle Speed
660 RPM
Current
10 A
Features
Electronic Speed Setting, Memory Function, Speed Controlled Tacho Electronics, Tilt Sensor
Item
Drill Press Kit
Drill Point Pressure
90 lb
Tapping Capacity - Maximum
1/2 in
Number of Pieces
3
Magnetic Force
10,008 N
Includes
1/2 in Ratchet, 1/2 in Socket Wrench Extension, 3 1/4 x 1/4 in (82 x 635 mm) Centering Pin, 3 1/8 x 3/16 in (80 x 4.75 mm) Centering Pin, 5 mm Allen Key, 5 mm Hexagonal Socket Key with T Grip, Additional Handle, Chip Guard, Chip Hook, Coolant Pump, Cutter Set, L Boxx 238 Plastic Carrying Case, Paste, Safety Strap
Tool Series
Slugger by Fein
Chuck Style
Weldon
Base Type
Magnetic
Drill Travel
1 3/8 in
Tapping Compatible
Tapping Compatible
Maximum Working Speed
610 RPM
Tool Style
Compact
Tool Weight
18.74 lb
Twist Drill Capacity - Maximum
5/8 in
Spindle Travel
1 13/16 in
Minimum Working Speed
130 RPM
Spindle Taper
1-3/8 in
Power Source
Corded
Application
Drilling
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Cutting Depth - Maximum
1 3/8 in
Chuck Size
3/4 in
Overall Length
11 7/16 in
Overall Height
6 5/8 in
Cord Length
9.8 ft
Overall Width
4 1/2 in
Wire Rope Length
11 7/16 in
Length
11 7/16 in
Fits Chest Size
Electronic Speed Setting, Memory Function, Speed Controlled Tacho Electronics, Tilt Sensor

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 1 3/8 in, Maximum Spindle Speed 660 RPM, Minimum Spindle Speed 130 RPM, Current 10 A, Phase Single-Phase, Spindle Taper 1-3/8 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 90 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Tapping Compatible, Cord Length 9.8 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews