Pin Drive Anchors, 5/32 in Dia., 100 PK
Mfr # 50218-PWR
Zoro # G211931022
product price: $61.15
/pk 100, $0.61/eaKey Features
Compatible Material
Concrete, Masonry
Anchor Diameter
5/32 in
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Minimum Installation Depth
3/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50218-PWR
Zoro #
G211931022
UPC #
075352831084
Country of Origin
China
Dimensions
Anchor Diameter
5/32 in
Minimum Installation Depth
3/4 in
Head Diameter
8 mm
Overall Length
1 1/4 in
Details
Item
Pin Drive Anchors
Compatible Material
Concrete, Masonry
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
System of Measurement
Inch
Features
A Ceiling Clip without a Premounted Pin is also Offered
Anchor Material
Steel
Material Quality Standards
ASTM E1190, ICC-ES AC70
Finish
Zinc Plated
Material
Steel
Description
Pin Drive Anchor, Anchor Diameter 5/32 in, Overall Length 1 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material steel, Finish Zinc Plated, Head Type Round, Head Diameter 8 mm, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size Not Applicable, Minimum Installation Depth 5/8 in, Maximum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.