Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Drive Anchors, 5/32 in Dia., 100 PK

  • Mfr # 50221-PWR

  • Zoro # G711929284


product price: $124.95
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete, Masonry, Steel, Wood
Anchor Diameter
5/32 in
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Minimum Installation Depth
5/8 in
Thread Size
1/4"-2; 3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50221-PWR
Zoro #
G711929284
UPC #
075352660387
Country of Origin
China

Dimensions

Anchor Diameter
5/32 in
Minimum Installation Depth
5/8 in
Thread Size
1/4"-2; 3/8"-16
Head Diameter
8 mm
Overall Length
1 1/4 in

Details

Item
Pin Drive Anchors
Compatible Material
Concrete, Masonry, Steel, Wood
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Features
They are used for Applications where it may be Desirable to Remove the Fixture or where Shimming may be Required or for Suspending Small Diameter Pipe
System of Measurement
Inch
Removable
Removable
Material Quality Standards
ASTM E1190, ICC-ES AC70
Thread Type
UNC
Anchor Material
Steel
Material
Steel
Finish
Zinc Plated

Description

Pin Drive Anchor, Anchor Diameter 9/64 in, Overall Length 1 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material steel, Finish Zinc Plated, Head Type Round, Head Diameter 8 mm, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size Not Applicable, Minimum Installation Depth 5/8 in, Maximum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.