Pin Drive Anchors, 5/32 in Dia., 2 1/2 in L, 100 PK

  • Mfr # 50241-PWR

  • Zoro # G212648134


product price:  $28.49
/pk 100, $0.28/ea

Key Features

Compatible Material
Concrete, Masonry, Steel, Wood
Anchor Diameter
5/32 in
Overall Length
2 1/2 in
Industry Standards
ASTM E1190, ICC-ES AC70
Minimum Installation Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50241-PWR
Zoro #
G212648134
UPC #
075352890036
Country of Origin
China

Dimensions

Anchor Diameter
5/32 in
Overall Length
2 1/2 in
Minimum Installation Depth
3/4 in
Head Diameter
8 mm

Details

Item
Pin Drive Anchors
Compatible Material
Concrete, Masonry, Steel, Wood
Industry Standards
ASTM E1190, ICC-ES AC70
Pin-Drive Anchor Type
Spiral Drive
Anchor Material
Steel
Head Type
Round
Material Quality Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ESR-2024, ICC-ES
Removable
Permanent
Features
CSI Spiral Drive Pins are Designed for Permanently Fastening a Fixture to Concrete, Concrete Over Steel Deck, Concrete Masonry Walls and A36 or A572 / A992 Structural Steel
System of Measurement
Inch

Description

Pin Drive Anchor, Anchor Diameter 5/32 in, Overall Length 2 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material steel, Finish Zinc Plated, Head Type Round, Head Diameter 8 mm, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size Not Applicable, Minimum Installation Depth 5/8 in, Maximum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.