Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Drive Anchors, 5/32 in Dia., Galvanized, 100 PK

  • Mfr # 50057-PWR

  • Zoro # G812648251


product price: $25.95
/pk 100, $0.26/ea

Key Features

Compatible Material
Concrete, Masonry, Steel, Wood
Anchor Diameter
5/32 in
Finish
Galvanized
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Minimum Installation Depth
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50057-PWR
Zoro #
G812648251
UPC #
075352628776
Country of Origin
China

Dimensions

Anchor Diameter
5/32 in
Minimum Installation Depth
5/8 in
Head Diameter
0.3 in
Overall Length
1 7/8 in

Details

Item
Pin Drive Anchors
Compatible Material
Concrete, Masonry, Steel, Wood
Finish
Galvanized
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Removable
Permanent
Anchor Material
Steel
Material Quality Standards
ASTM E1190, ICC-ES AC70
Head Type
Flat
Features
The Fasteners are also Available in with a Mechanically Galvanized (Mg) Coating for use in Treated Lumber
System of Measurement
Inch
Material
Steel

Description

Pin Drive Anchor, Anchor Diameter 5/32 in, Overall Length 1 7/8 in, Anchor Material Steel, Pin Material Steel, Finish Zinc Plated, Head Type Flat, Head Diameter 0.3 in, Minimum Installation Depth 5/8 in, System of Measurement Inch, Compatible Material Concrete, Masonry, Steel, Wood, Removable Permanent, Industry Standards 2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES, Material Quality Standards ASTM E1190, ICC-ES AC70, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.