Pin Drive Anchors, 9/64 in Dia., 100 PK

  • Mfr # 50278-PWR

  • Zoro # G111929204


product price: $49.69
/pk 100, $0.50/ea
Sold in multiples of 2 for $99.38

Key Features

Compatible Material
Concrete, Masonry, Steel, Wood
Anchor Diameter
9/64 in
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Minimum Installation Depth
5/8 in
Material Quality Standards
ASTM E1190, ICC-ES AC70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50278-PWR
Zoro #
G111929204
UPC #
075352314532
Country of Origin
China

Dimensions

Anchor Diameter
9/64 in
Minimum Installation Depth
5/8 in
Head Diameter
8 mm
Overall Length
3/4 in

Details

Item
Pin Drive Anchors
Compatible Material
Concrete, Masonry, Steel, Wood
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Material Quality Standards
ASTM E1190, ICC-ES AC70
System of Measurement
Inch
Includes
EMT Conduit Clips
Removable
Removable
Features
For the Electrical Trade, Bx and Emt (Electrical Metallic Tubing) Conduit Clips are Provided in Various Sizes for Attaching Conduit to Base Materials where Easy Removal is not a Requirement
Finish
Zinc Plated
Material
Steel

Description

Pin Drive Anchor, Anchor Diameter 9/64 in, Overall Length 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material steel, Finish Zinc Plated, Head Type Round, Head Diameter 8 mm, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size Not Applicable, Minimum Installation Depth 5/8 in, Maximum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.