Pin Drive Anchors, 9/64 in Dia., 50 PK
Mfr # 50716-PWR
Zoro # G811929009
product price: $28.39
/pk 50, $0.57/eaKey Features
Compatible Material
Concrete, Masonry, Steel, Wood
Anchor Diameter
9/64 in
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Minimum Installation Depth
5/8 in
Includes
Rebar/Dowel Basket Clips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50716-PWR
Zoro #
G811929009
UPC #
075352622880
Country of Origin
China
Dimensions
Anchor Diameter
9/64 in
Minimum Installation Depth
5/8 in
Thread Size
1/4"-2; 3/8"-16
Head Diameter
8 mm
Overall Length
2 1/2 in
Details
Item
Pin Drive Anchors
Compatible Material
Concrete, Masonry, Steel, Wood
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Includes
Rebar/Dowel Basket Clips
System of Measurement
Inch
Features
They are used for Applications where it may be Desirable to Remove the Fixture or where Shimming may be Required or for Suspending Small Diameter Pipe
Anchor Material
Steel
Thread Type
UNC
Material Quality Standards
ASTM E1190, ICC-ES AC70
Removable
Removable
Material
Steel
Finish
Zinc Plated
Description
Pin Drive Anchor, Anchor Diameter 9/64 in, Overall Length 2 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material steel, Finish Zinc Plated, Head Type Round, Head Diameter 8 mm, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size Not Applicable, Minimum Installation Depth 5/8 in, Maximum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.