Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Cutter, 0.25 in, 6.625 in L

  • Mfr # DWAIPCIR

  • Zoro # G312301977


product price: $19.75
/ea

Key Features

Impact Rated
Impact Rated
Shank Size
1/4 in
For Use With
Impact Drivers and Drills
Accessory Type
Pipe Cutter
Overall Length
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAIPCIR
Zoro #
G312301977
UPC #
885911925846
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
6 5/8 in
Overall Width
4 3/8 in
Overall Diameter
1 1/2 in
For Chuck Size
1/4 in
Overall Height
6 5/8 in

Details

Item
Pipe Cutter
Impact Rated
Impact Rated
For Use With
Impact Drivers and Drills
Accessory Type
Pipe Cutter
Application
Cutting
Compatible Brand
DEWALT
Tool Series
IMPACT CONNECT
Compatible Manufacturer Model Number
Compatible Product Type
Impact Driver
Product Type
Pipe Cutter
Material Application
PVC
Body Material
Black Anodized Rust-Resistant Aluminum
Cutting Capacity
1-1/4 in. to 8 in. schedule 40
Blade Material
Diamond Grit Cutting Edge

Description

Pipe Cutter, Accessory Type Pipe Cutter, For Use With Impact Drivers and Drills, Impact Rated Impact Rated, Overall Length 6 5/8 in, Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.