PIPE THREADER KIT 60V/Bonus Battery
- Mfr # DCE700X2K/DCB609
- Zoro # G624936744
product price:Â
$
5,223.99
/ea
Free Shipping & Returns
Key Features
Tool Series
FLEXVOLT(R)
Voltage
60 V
Cordless Tool Kit Contents
(3) 20V/60V MAX* FLEXVOLT(R) 9.0Ah Batteries, Bare Tool, Charger
Machine Type
Portable Handheld Power Drive
Overall Length
26.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCE700X2K/DCB609
- Zoro #
- G624936744
- UPC #
- -
- Country of Origin
- China
- Item
- Pipe Threader Kit
- Tool Series
- FLEXVOLT(R)
- Voltage
- 60 V
- Cordless Tool Kit Contents
- (3) 20V/60V MAX* FLEXVOLT(R) 9.0Ah Batteries, Bare Tool, Charger
- Machine Type
- Portable Handheld Power Drive
- Includes Battery
- Battery Included
- Free Speed
- 40 RPM
- Battery Platform
- FLEXVOLT(R)
- Reversible
- Yes
- Motor Type
- Brushless
- Battery Manufacturing Model Number
- DCB609
- Number of Die Heads
- 6
- Threading Equipment Included
- Bag, Case, Die Heads, Support Arm
- Standards
- UL Listed
- Charger Model Number
- DCB118
- Number of Batteries Included
- 3
- Compatible Die Head Type
- 12R
- Tool Weight
- 19.98 lb
- Includes
- Thread Standard of Included Dies
- NPT
- Number of Speeds
- 2
- Chuck Type
- Die Head Retention Lock
- Power Source
- Cordless
- Battery Capacity
- 9 Ah
Dimensions
- Overall Length
- 26.38 in
- For Pipe Size - Maximum
- 2 in
- For Pipe Size - Minimum
- 1/2 in
- Maximum Bolt Size
- 2 in
- Overall Height
- 18.5 in
- Overall Width
- 5 in
- Die Head Sizes
- 1 in, 1-1/2 in, 1-1/4 in, 1/2 in, 2 in, 3/4 in
- Minimum Bolt Size
- 0.5 in
- Die Head Sizes Included
- 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
- Length
- 26.38 in
Description
Pipe Threader Kit, Battery Platform FLEXVOLT(R), Die Head Sizes 1 in, 1-1/2 in, 1-1/4 in, 1/2 in, 2 in, 3/4 in, Tool Series FLEXVOLT(R), Cordless Tool Kit Contents (3) 20V/60V MAX* FLEXVOLT(R) 9.0Ah Batteries, Bare Tool, Charger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.