Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Threading Dies, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt

  • Mfr # DCE700X2K/DCB606

  • Zoro # G703457917


original price: $3,741.49
5% off
new price: $3,533.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26.38 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Voltage
60 V
Includes
20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), Kit Bag, Kit Box, Pipe Clamp, (2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries, (6) Die Heads, FLEXVOLT(R) 20V/60V MAX 6.0 Ah Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE700X2K/DCB606
Zoro #
G703457917
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26.38 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Overall Width
5 in
Bolt Size
No Bolt
Rod Size
No Rod
Die Head Sizes
1/2 in to 2 in
Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
1 1/2 in to 2 in

Details

Item
Pipe Threaders
Voltage
60 V
Includes
20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), Kit Bag, Kit Box, Pipe Clamp, (2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries, (6) Die Heads, FLEXVOLT(R) 20V/60V MAX 6.0 Ah Battery
Features
Anti-Rotation E-Clutch(TM) System, High-Performance Brushless Motor, LED Low Battery Indicator, Oil-Resistant Glass-Filled Nylon Battery, Tool Connect(TM) Tag-Ready
Tool Series
700
Included Charger
DCB118
Battery Capacity
6 Ah, 9 Ah
Cordless Tool Battery Type
Li-ion
Battery Pack Replacement
DCB606/DCB609G
Charger Replacement
DCB118
Standards
UL Listed
Switch Type
Pushbutton
Battery Model Number
DCB606, DCB609G
Includes Batteries
Yes
Number of Die Heads
6
Number of Speeds
2
Reversible
Yes
Battery Platform
FLEXVOLT
Cordless Tool Kit Contents
Charger, (3) Batteries
Machine Type
Portable Handheld Power Drive
Number of Batteries Included
3
Motor Type
Brushless
Charger Model Number
DCB118
Power Source
Cordless
Compatible Die Head Manufacturer Part Number
12-R
Free Speed
40 RPM

Description

Pipe Threading Machine,26-3/8" L,5" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.