Zoro Homepage

Pipe Threading Machine, 60V, Bonus Battery

  • Mfr # DCE700X2K

  • Zoro # G409017835


product price: $3,681.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26.38 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Voltage
60 V
Includes
(1) DCB609, (2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries, (6) Die Heads, 20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), Kit Bag, Pipe Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE700X2K
Zoro #
G409017835
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26.38 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Overall Width
5 in
Die Head Sizes
1/2 in to 2 in

Details

Item
Pipe Threading Machine,60V,Bonus Battery
Voltage
60 V
Includes
(1) DCB609, (2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries, (6) Die Heads, 20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), Kit Bag, Pipe Clamp
Tool Series
60V MAX*
Switch Type
Pushbutton
Tool Weight
19.98 lb
Standards
UL Listed
Housing Material
Plastic
Cordless Tool Kit Contents
(3) Batteries, Bare Tool, Charger
Charger Model Number
DCB118
Power Source
Cordless
Compatible Die Head Type
12R
Battery Model Number
DCB609
Machine Type
Portable Handheld Power Drive
Number of Batteries Included
3
Includes Batteries
Yes
Free Speed
40 RPM
Motor Type
Brushless
Battery Platform
FLEXVOLT

Description

The DEWALT DCE700X2K Pipe Threading Machine is a cordless, portable handheld power drive rated for threading 1/2 in. to 2 in. black iron pipe and rigid conduit. Powered by the FLEXVOLT® 60V MAX* platform, this machine includes a brushless motor and comes equipped with three oil-resistant batteries, a fast charger, six die heads, and accessories intended for use on various jobsites.


Key Features of the DEWALT DCE700X2K Pipe Threading Machine:

  • Threading Capacity: Suitable for threading Schedule 40 black iron pipe from 1/2 in. to 2 in.

  • Cordless Operation: Runs on FLEXVOLT® 60V MAX* batteries (three included) for mobility without power cords.

  • Brushless Motor: Includes a brushless motor

  • E-ClutchTM System: Anti-rotation feature is designed to shut down the tool if bind-up occurs, per manufacturer specifications

  • Oil-Resistant Batteries: Glass-filled nylon housing covers battery compartment; batteries are stored in a latched and sealed box

  • Compatible Die Heads: Works with RIDGID® 12R style die heads; includes six die head sizes (1/2 in., 3/4 in., 1 in., 1-1/4 in., 1-1/2 in., and 2 in.)

  • Pipe Clamp & Depth Gauge: Clamp allows setup; depth gauge provides reference for alignment

  • No Direct Contact Start: Die arm allows starting threads without direct contact to spinning die head.

  • Tool ConnectTM Tag Ready: Compatible with Tool ConnectTM tracking system (tag sold separately).

  • LED Low Battery Indicator: Alerts users when battery charge is low during operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.