Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Plug, 1.125" Hole Dia

  • Mfr # 08303-PWR

  • Zoro # G612648314


product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 2 for $7.98

Key Features

Thread Size
#8
Product Type
Piston Plug
Compatible Hole Diameter
1.125 in
Compatible Rod Thread Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08303-PWR
Zoro #
G612648314
UPC #
075352083032
Country of Origin
China

Dimensions

Thread Size
#8
Compatible Hole Diameter
1.125 in
Compatible Rod Thread Size
1"

Details

Item
Piston Plug
Product Type
Piston Plug

Description

Piston Plug, Product Type Piston Plug, Compatible Rod Thread Size 1 In., Compatible Hole Diameter 1.125 in, Thread Size #8, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.