Zoro Homepage

Piston Plug, 1.5" Hole Dia

  • Mfr # 08309-PWR

  • Zoro # G012648310


product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.30

Key Features

Compatible Hole Diameter
1.5 in
Product Type
Piston Plug
Thread Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08309-PWR
Zoro #
G012648310
UPC #
075352083094
Country of Origin
China

Dimensions

Compatible Hole Diameter
1.5 in
Thread Size
#10

Details

Item
Piston Plug
Product Type
Piston Plug

Description

Piston Plug, Product Type Piston Plug, Compatible Hole Diameter 1.5 in, Thread Size #10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.