Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Plug, 1.5" Hole Dia

  • Mfr # PFC1691570

  • Zoro # G812648305


product price: $311.99
/pk 10, $31.20/ea
Free Shipping & Returns

Key Features

Compatible Hole Diameter
1.5 in
Product Type
Piston Plug
Thread Size
#10
Compatible Rod Thread Size
1 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC1691570
Zoro #
G812648305
UPC #
075352310374
Country of Origin
China

Dimensions

Compatible Hole Diameter
1.5 in
Thread Size
#10
Compatible Rod Thread Size
1 3/8"

Details

Item
Piston Plug
Product Type
Piston Plug

Description

Piston Plug, Product Type Piston Plug, Compatible Rod Thread Size 1 3/8 In., Compatible Hole Diameter 1.5 in, Thread Size #10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.